The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
10W033
NTE Electronics Resistors, Axial Lead Wirewound Series
Series
Axial Lead Wirewound
Product Description
RESISTOR, 33 OHM, 10 WATTS, 5pct.
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
550 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
300 |
Lead Length |
1.5 " |
Lead Diameter |
0.036 " |
Height |
0.38 " |
Width |
1.88 " |
Depth |
0.38 " |
-
10W233
NTE Electronics Resistors, Axial Lead Wirewound Series
Series
Axial Lead Wirewound
Product Description
Resistor, 3.3K Ohm, 10 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
550 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
300 |
Lead Length |
1.5 " |
Lead Diameter |
0.036 " |
Height |
0.38 " |
Width |
1.88 " |
Depth |
0.38 " |
-
10W318
NTE Electronics Resistors, Axial Lead Wirewound Series
Series
Axial Lead Wirewound
Product Description
Resistor, 18K Ohm, 10 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
550 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
300 |
Lead Length |
1.5 " |
Lead Diameter |
0.036 " |
Height |
0.38 " |
Width |
1.88 " |
Depth |
0.38 " |
Shop By
Close
Selected Filters
-
Product Series
Axial Lead Wirewound
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved